Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 24" x 4" x 4", Kraft, 50/Bundle
Mfr # M2444K
Zoro # G2286772
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M2444K
- Zoro # G2286772
- UPC # 848109047911
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Mailer, 24x4x4", Kraft, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,24x4x4 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape, Cabinet, 1.88"x54.6 Yds, 18 Rolls/PK, CL 18PK (MMM385018CP)
- NATIONAL 5"x7.75" Wirebound Notebook (33002)
- DEFLECTO Holder for Business Cards, 8 Tier, Black (90804)
- SCOTCH Packaging Tape, 1.88 x 800 in., PK6 (142-6)
- PARTNERS BRAND Corrugated Boxes, 13" x 11" x 8", Kraft, 25/Bundle (13118)
- PARTNERS BRAND Flat Corrugated Boxes, 24" x 20" x 4", Kraft, 20/Bundle (24204)
- PARTNERS BRAND Corrugated Boxes, 8 3/4" x 4 3/8" x 9 1/2", Kraft, 25/Bundle (849)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 15", Kraft, 34/Case (P2515K)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (MD1486)
- PARTNERS BRAND Corrugated Mailers, 10" x 8" x 2", White, 50/Bundle (M1082)
- ZORO SELECT Literature Mailers, 12" x 12" x 6", White, 50/Bundle (55VK79)
- Partners Brand Mail Supplies