Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 21" x 6" x2" White, 50/Bundle
Mfr # M2162
Zoro # G4911545
product price: $109.99
/pk 50, $2.20/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M2162
- Zoro # G4911545
- UPC # 841436052610
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 21x6" x2", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,21x6x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Metallic Silver Metallic Permanent Marker, Fine Tip, 12 PK (39100)
- RITE IN THE RAIN Notebook, Field Flex, 3-1/4" x 5" Size (1023)
- ZORO SELECT 100" x 48" Bin Liners, 1 mil, Clear, PK 100 (2EWH4)
- MELISSA & DOUG Prehistoric Playground Dinosaur Rug (9427)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 36", Kraft, 34/Case (P2536K)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 15", Kraft, 50/Case (P1515K)
- PARTNERS BRAND Square Mailing Tubes, 4" x 4" x 37", White, 50/Bundle (M4437)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 9" x 9" x 9", Kraft, 25/Bundle (MD999)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 3", Kraft, 50/Bundle (M753K)
- ZORO SELECT Literature Mailers, 11" x 6-1/2" x 2-3/4", White, 50/Bundle (55VK56)
- Partners Brand Mail Supplies