Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 14" x 6" x 2", White, 50/Bundle
Mfr # M1462
Zoro # G9043610
product price: $117.99
/pk 50, $2.36/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Width 6"
- Maximum Weight 13.88
- Material 200#/ECT-32-B Corrugated
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M1462
- Zoro # G9043610
- UPC # 848109055589
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 14" |
Width | 6" |
Height | 2" |
Details
Item | Mailer,Corrugated,14" x 6" x 2",White,PK50 |
Maximum Weight | 13.88 |
Material | 200#/ECT-32-B Corrugated |
Color | White |
Description
Mailer,Corrugated,14 In. x 6 In. x 2 In.,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Odometer Repair Label, 1 1/2" X 4", 25 Per Pack (Form #Orl) Pk (745)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 5 1/2", Red, 1000/Case (PL406)
- SHURTAPE Tape Dispenser, Handheld, For Tape 2 in W, 3 in Core Dia, 11 3/4 in L, Pistol Grip, Blue (SD 932)
- XEROX Xerox Paper Tray Feed Roller Kit, 100000 Yield (116R00010)
- PARTNERS BRAND Corrugated Mailers, 12" x 9" x 2", White, 50/Bundle (MLR1292)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 24", White, 50/Case (P2024W)
- PARTNERS BRAND Long Corrugated Boxes, 48" x 6" x 6", Kraft, 25/Bundle (4866)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 4" x 4" x 4", Kraft, 25/Bundle (MD444)
- PARTNERS BRAND Flat Corrugated Boxes, 11" x 11" x 4", Kraft, 25/Bundle (11114)
- PARTNERS BRAND Jumbo Fold-Over Mailers, 28" x 22" x 1/4", White, 20/Bundle (ML28221)
- BSC PREFERRED 7 x 4 x 3'' White Corrugated Mailers, 50PK (S-431)
- Partners Brand Mail Supplies