Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 14" x 4" x 4", White, 50/Bundle
Mfr # M1444
Zoro # G4911676
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M1444
- Zoro # G4911676
- UPC # 841436059602
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 14x4x4", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,14x4x4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Side Action Sealer, Heavy Duty, 3/4" (EP-1900-34)
- SALSBURY INDUSTRIES Cluster Box Unit, Bronze, Powder Coated, 18 Doors, Pedestal, 3 Type (3316BRZ-U)
- BANKERS BOX Bankers Box, Letter, PK4 (00784)
- ZORO SELECT Fastener Tech Sheet, Screw Thread Inserts (5DFF9)
- PARTNERS BRAND Corrugated Mailers, 8" x 8" x 4", White, 50/Bundle (M884)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 24", Kraft, 12/Case (P4024KHD)
- PARTNERS BRAND Corrugated Mailers, 10" x 10" x 2", White, 50/Bundle (M10102R)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 3 5/8" x 2 1/2", White, 50/Bundle (MRX4X)
- PARTNERS BRAND Corrugated Mailers, 10" x 8" x 2", White, 50/Bundle (M1082)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 20", Kraft, 24/Case (P3020K)
- ZORO SELECT Literature Mailers, 12-1/8" x 9-1/4" x 3", White, 50/Bundle (55VK83)
- Partners Brand Mailing Tubes & Cartons