Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 12" x 9" x 4", Kraft, 50/Bundle
Mfr # MLR1294K
Zoro # G6070351
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 9"
- Maximum Weight 43.12
- Material 200#/ECT-32-B Corrugated
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MLR1294K
- Zoro # G6070351
- UPC # 841436082662
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 12" |
Width | 9" |
Height | 4" |
Details
Item | Mailers,Corrugated,12 x 9 x 4",PK50 |
Maximum Weight | 43.12 |
Material | 200#/ECT-32-B Corrugated |
Color | Kraft |
Description
Mailers,Corrugated,12 x 9 x 4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Puppet Buddies, Set of 3 (PUCBUDDIESKIT)
- 3M Magic Tape, 3/4 x 2592in, Writable Surface (810342592)
- UNIVERSAL Rubberbands, Size 32, 1/4 lb., PK205 (UNV00432)
- QUARTET Magnetic Combination Dry Erase Calendar/Cork Board, 35 x 23, Black Wood Frame (79284)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 11 3/4" x 8 3/4" x 8 3/4", Kraft, 25/Bundle (MD1188)
- PARTNERS BRAND Corrugated Mailers, 3" x 3" x 3", Kraft, 50/Bundle (M333K)
- PARTNERS BRAND Corrugated Mailers, 9" x 8" x 5", White, 50/Bundle (M985)
- PARTNERS BRAND Crimped End Mailing Tubes, 2-1/2" x 15", Kraft, 30/Case (S2515K)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 72", Kraft, 10/Case (P6072KHD)
- PARTNERS BRAND Corrugated Boxes, 7" x 7" x 9", Kraft, 25/Bundle (779)
- BOX PACKAGING Corrugated Mailers, 8"L x 6"W x 5"H, White (M865)
- Partners Brand Mailing Tubes & Cartons