Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 12" x 6" x 4", Kraft, 50/Bundle
Mfr # M1264K
Zoro # G4911728
product price: $118.99
/pk 50, $2.38/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M1264K
- Zoro # G4911728
- UPC # 848109008776
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 12x6x4", Kraft, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,12x6x4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Yellow PK12 (UNV08851)
- U-MARK A10 Paint Marker Gold (10114)
- REDIFORM Purchase Order Book, 8.5 x 11, Letter, 3-Part Carbonless, 50 Sets/Book (1L147)
- CRAFTSMAN Versastack Organizer (CMST17817)
- PARTNERS BRAND Corrugated Mailers, 4" x 2" x 2", Kraft, 50/Bundle (M422K)
- PARTNERS BRAND Corrugated Boxes, 14" x 8" x 5", Kraft, 25/Bundle (1485)
- PARTNERS BRAND Corrugated Mailers, 36" x 4" x 4" White, 50/Bundle (MLR3644)
- PARTNERS BRAND Corrugated Mailers, 12" x 5" x 5", White, 50/Bundle (M1255)
- PARTNERS BRAND Corrugated Mailers, 4" x 4" x 3", Kraft, 50/Bundle (M443K)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 18", Kraft, 24/Case (S3018K)
- ZORO SELECT Literature Mailers, 14" x 10" x 2", White, 50/Bundle (55VK97)
- Partners Brand Mailer Cartons