Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 12" x 6" x 3", White, 50/Bundle
Mfr # M1263
Zoro # G4911746
product price: $88.95
/pk 50, $1.78/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
- Accessory Type Corrugated Mailers,12x6x3",PK50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M1263
- Zoro # G4911746
- UPC # 841436089036
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 12x6x3", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Accessory Type | Corrugated Mailers,12x6x3",PK50 |
Description
Corrugated Mailers,12x6x3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Contemporary Design Electric Pencil Sharpener, Black (UNV30010)
- CARDINAL 2" Clear View Binder, Black (26321)
- C-LINE PRODUCTS Folder, File, Poly, 11X8.5, Cl 25PK (CLI62127)
- XEROX 101R00554 Drum Unit, 65,000 Page-Yield, Black (101R00554)
- PARTNERS BRAND Corrugated Mailers, 10" x 8" x 5", White, 50/Bundle (M1085)
- PARTNERS BRAND Long Corrugated Boxes, 9" x 4" x 4", Kraft, 25/Bundle (944)
- PARTNERS BRAND Flat Corrugated Boxes, 18" x 18" x 5", Kraft, 25/Bundle (18185)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 20", Kraft, 24/Case (P3020K)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 2 1/2" x 1", White, 50/Bundle (MRX1X)
- PARTNERS BRAND Adjustable Tubes, 4 3/4" x 72 - 144", Kraft, 15/Case (P47514AT)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 30", Kraft, 50/Case (P2030K)
- Partners Brand Mailer Cartons