Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 12" x 5" x 5", White, 50/Bundle
Mfr # M1255
Zoro # G4911761
product price: $96.79
/pk 50, $1.94/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M1255
- Zoro # G4911761
- UPC # 841436089012
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 12x5x5", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,12x5x5 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-RAY Paper, Const, 12X18, Hygn, 50Sh Pk (PAC102961)
- PICA Big Dry Universal Water Soluble Refill Leads, Graphite, White & Red, 12PK (6045/SB)
- CLAUSS Shears, 8-1/4 In. L, Hot Forged Steel (11230)
- ASP Early Bird Envelopes, Qty 500 Pk (7210)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 4" x 60", Kraft, 12/Case (P4060KHD)
- PARTNERS BRAND Corrugated Mailers, 6" x 5" x 2", Kraft, 50/Bundle (M652K)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 24", Kraft, 50/Case (P1524K)
- PARTNERS BRAND Flat Corrugated Boxes, 12" x 8" x 3", Kraft, 25/Bundle (1283)
- PARTNERS BRAND Corrugated Boxes, 21 3/8" x 15 5/8" x 6 3/8", Kraft, 25/Bundle (21156)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- PARTNERS BRAND Plastic End Caps, 4", White, 100/Case (MTCAP4)
- Partners Brand Mailer Cartons