Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 11 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle
Mfr # MLRB
Zoro # G4912531
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # MLRB
- Zoro # G4912531
- UPC # 812578008520
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 11 1/2x3 1/2x3 1/2", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,11-1/2x3-1/2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- AVERY Round Ring View Binder, 1/2", White (05706)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15G117)
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-EP01-05)
- PARTNERS BRAND Plastic End Caps, 4", White, 100/Case (MTCAP4)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 72", Kraft, 10/Case (P6072KHD)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 37", White, 25/Bundle (M3337)
- PARTNERS BRAND Crimped End Mailing Tubes, 2" x 36", Kraft, 50/Case (S2036K)
- PARTNERS BRAND Corrugated Mailers, 9" x 5" x 5", White, 50/Bundle (M955)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 24", White, 34/Case (P2524W)
- BOX PACKAGING Corrugated Mailers, 10"L x 7"W x 4"H, White (M1074)
- Partners Brand Mailer Cartons