Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 10" x 8" x 5", White, 50/Bundle
Mfr # M1085
Zoro # G4911886
product price: $138.99
/pk 50, $2.78/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
- Accessory Type Corrugated Mailers,10x8x5",PK50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M1085
- Zoro # G4911886
- UPC # 841436052504
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 10x8x5", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Accessory Type | Corrugated Mailers,10x8x5",PK50 |
Description
Corrugated Mailers,10x8x5 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry-Erase Board, Motion Cubicle, w/marker, 18"x24", Black (QRTMMP25)
- WESTCOTT Stainless Steel Scissors Three Pack, 8 in. Long, 3 in. Cut Length, Assorted Color Offset Handle, 3PK (13023/13403)
- CHARLES LEONARD Dry Erase Board Class Pack, 30 Each of Boards, Markers, Erasers (35090)
- ZORO SELECT Corrugated Boxes, 22" x 12" x 12", Kraft, 20/Bundle (10Y715)
- PARTNERS BRAND Flat Corrugated Boxes, 30" x 30" x 6", Kraft, 15/Bundle (30306)
- PARTNERS BRAND Corrugated Boxes, 30" x 24" x 10", Kraft, 15/Bundle (302410)
- PARTNERS BRAND Corrugated Trays, 15" x 12" x 1 3/4", White, 50/Bundle (15122CTW)
- PARTNERS BRAND Corrugated Mailers, 6" x 5" x 5", Kraft, 50/Bundle (M655K)
- PARTNERS BRAND Tall Corrugated Boxes, 8" x 8" x 16", Kraft, 25/Bundle (8816)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 38", Kraft, 24/Case (P3038K)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 72", Kraft, 10/Case (P8072KHD)
- Partners Brand Mailing Tubes & Cartons