Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 10" x 8" x 2", White, 50/Bundle
Mfr # M1082
Zoro # G4911901
product price: $99.35
/pk 50, $1.99/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
- Accessory Type Corrugated Mailers,10x8x2",PK50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M1082
- Zoro # G4911901
- UPC # 841436049382
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 10x8x2", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Accessory Type | Corrugated Mailers,10x8x2",PK50 |
Description
Corrugated Mailers,10x8x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Presentation Book, 60-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32044)
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 1 IN WHITE (086363)
- ZORO SELECT Corrugated Boxes, 36" x 20" x 15", Kraft, 10/Bundle (55VJ50)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (295C)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", White, 24/Case (P3024W)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 36", White, 50/Case (P2036W)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 3" x 72", Kraft, 15/Case (P3072KHD)
- PARTNERS BRAND Corrugated Mailers, 8" x 2" x 2", White, 50/Bundle (M822)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 36", Kraft, 50/Case (P1536K)
- PARTNERS BRAND Corrugated Boxes, 16" x 16" x 15", Kraft, 25/Bundle (161615)
- BOX PACKAGING Corrugated Tab Lock Literature Mailers, 12-1/8"L x 9-1/4"W x 4"H, Kraft (MFL1294K)
- Partners Brand Mailer Cartons