Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 10" x 7" x 6", White, 50/Bundle
Mfr # M1076
Zoro # G4911910
product price: $158.99
/pk 50, $3.18/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M1076
- Zoro # G4911910
- UPC # 841436049375
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 10x7x6", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,10x7x6 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 8.5” Heat-Free Laminator w/Cart, 8.5" Max Width, 9.2 mil Max Thickness (LS960)
- AVERY Label, Perm, Lsr, Round, 2.5"" 300PK (AVE5294)
- CRAYOLA Washable Paint, Yellow, Gallon (BIN542128034)
- BROTHER Label Tape, 3-1/2"x2/3", 300Rl, White (DK-1203)
- PARTNERS BRAND Long Corrugated Boxes, 9" x 4" x 4", Kraft, 25/Bundle (944)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 48", Kraft, 15/Case (P5048KHD)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 38", Kraft, 24/Case (P3038K)
- PARTNERS BRAND Corrugated Boxes, 7" x 7" x 9", Kraft, 25/Bundle (779)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 24", Kraft, 10/Case (P6024KHD)
- PARTNERS BRAND Corrugated Mailers, 6" x 5" x 5", Kraft, 50/Bundle (M655K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 18", Kraft, 24/Case (P3018K)
- Partners Brand Mailing Tubes & Cartons