Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 10" x 6" x 6", Kraft, 50/Bundle
Mfr # M1066K
Zoro # G2286842
product price: $131.99
/pk 50, $2.64/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M1066K
- Zoro # G2286842
- UPC # 848109047874
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Mailer, 10x6x6", Kraft, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,10x6x6 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Recycled Plastic Cubicle Nameplate, Black (LLR80669)
- ZORO SELECT Document Envelope, Clear, PK500 (PL478)
- GREAT PAPERS Certificate Gold Foil Golden Scrol, PK12 (2011859)
- XEROX Waste Toner Cartridge, Phaser 7500 (108R00865)
- PARTNERS BRAND Corrugated Mailers, 4" x 2" x 2", Kraft, 50/Bundle (M422K)
- PARTNERS BRAND Flat Corrugated Boxes, 12" x 8" x 3", Kraft, 25/Bundle (1283)
- PARTNERS BRAND Corrugated Mailers, 12" x 2" x 2", White, 50/Bundle (M1222)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 18 1/4", White, 50/Bundle (MTM318)
- PARTNERS BRAND Flat Corrugated Boxes, 22" x 18" x 4", Kraft, 25/Bundle (22184)
- PARTNERS BRAND Wardrobe Boxes, 24" x 20" x 46", Kraft, 5/Bundle (242046WARD)
- BOX PACKAGING Corrugated Mailers, 7"L x 5"W x 3"H, White (M753)
- Partners Brand Mailing Tubes & Cartons