Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 10" x 6" x 4", Kraft, 50/Bundle
Mfr # M1064K
Zoro # G2286781
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M1064K
- Zoro # G2286781
- UPC # 848109047867
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Mailer, 10x6x4", Kraft, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,10x6x4 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH Size 4 Camel Hair Round Artist Brush (6020-04000)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37815)
- UNIVERSAL ONE Slash Cut Pocket 11"H, White, PK10 (UNV61687)
- MALIN CO Lockwire, Spool, 0.041 Dia, 1105 ft. (34-0410-005S)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 4" x 60", Kraft, 12/Case (P4060KHD)
- PARTNERS BRAND Long Corrugated Boxes, 10"x4"x4", Kraft, PK25 (1044)
- PARTNERS BRAND Wardrobe Hanger Bar, 24", Silver, 1/Each (BAR24)
- PARTNERS BRAND Long Poly Mailers, 18" x 48", White, 25/Case (LPM1848)
- PARTNERS BRAND Corrugated Mailers, 14" x 6" x 4", White, 50/Bundle (M1464)
- PARTNERS BRAND Triple Wall Octagon Bulk Bins, 46" x 38" x 36", Kraft, 5/Bundle (463836OCT)
- ZORO SELECT Literature Mailers, 8" x 7" x 3", White, 50/Bundle (55VK30)
- Partners Brand Mailer Cartons