Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 10" x 6" x 2", White, 50/Bundle
Mfr # M1062
Zoro # G4911971
product price: $107.99
/pk 50, $2.16/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
- Accessory Type Corrugated Mailers,10x6x2",PK50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M1062
- Zoro # G4911971
- UPC # 841436088893
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 10x6x2", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Accessory Type | Corrugated Mailers,10x6x2",PK50 |
Description
Corrugated Mailers,10x6x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Lava 1.75Mm 1Kg (3DCH0517510)
- POST-IT Note, Pop-Up, 3"x3", Ne, PK12 (R330-N-ALT)
- ZORO SELECT Flat Corrugated Boxes, 6" x 6" x 2", Kraft, 25/Bundle (55VG16)
- DUCK BRAND Packaging Tape, 3"x55 yd., Clear, PK6 (00-07496)
- PARTNERS BRAND Flat Corrugated Boxes, 14" x 11" x 4 1/2", Kraft, 25/Bundle (14114)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 12", Kraft, 50/Case (P1512K)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 18", White, 25/Bundle (M5518)
- PARTNERS BRAND Corrugated Mailers, 14" x 4" x 4", White, 50/Bundle (M1444)
- PARTNERS BRAND Corrugated Mailers, 12" x 6" x 3", White, 50/Bundle (M1263)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 2 3/4" x 2 1/2", White, 50/Bundle (MRX3X)
- BOX PACKAGING Corrugated Literature Mailers, 18"L x 12"W x 3"H, Kraft (ML18123K)
- Partners Brand Mailer Cartons