Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 10" x 5" x 3", White, 50/Bundle
Mfr # M1053
Zoro # G4912017
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M1053
- Zoro # G4912017
- UPC # 841436088879
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 10x5x3", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,10x5x3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 1 1/3", Clear, 1400/Case (LL222CL)
- BUSINESS SOURCE Direct Thermal Print Thermal Paper, PK50 (01018)
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891, 2PK (R30272)
- SWINGLINE Staples, Hi-Cap, 3/8", PK5000 (35465)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 2 3/4" x 2 1/2", White, 50/Bundle (MRX3X)
- PARTNERS BRAND Long Corrugated Boxes, 14" x 4" x 4", Kraft, 25/Bundle (1444)
- PARTNERS BRAND Corrugated Mailers, 26" x 6" x 2" White, 50/Bundle (M2662)
- PARTNERS BRAND Corrugated Mailers, 7" x 3" x 1", White, 50/Bundle (M731)
- PARTNERS BRAND Corrugated Boxes, 6"x4"x4", Kraft, PK25 (644)
- PARTNERS BRAND Corrugated Mailers, 20" x 4" x 4", White, 50/Bundle (M2044)
- ZORO SELECT Literature Mailer, 12" x 9" x 3", White, 50/Bundle (55VK72)
- Partners Brand Mailer Cartons