Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 10" x 4" x 4", Kraft, 50/Bundle
Mfr # M1044K
Zoro # G4912035
product price: $74.99
/pk 50, $1.50/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M1044K
- Zoro # G4912035
- UPC # 848109008745
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 10x4x4", Kraft, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,10x4x4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Shipping Labels for Color Laser & Copier, 4-3/4 x 7-3/4, Matte White, 50/Pack (6876)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (96821)
- A&D WEIGHING Digital Platform Bench Scale 60kg/150 lb. Capacity (FG-60KAM)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 14", Kraft, 10/Bundle (493U14)
- PARTNERS BRAND Corrugated Totes, 19 1/2" x 13" x 10", Kraft, 25/Bundle (MT191310)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 4" x 60", Kraft, 12/Case (P4060KHD)
- PARTNERS BRAND Corrugated Boxes, 13" x 11" x 8", Kraft, 25/Bundle (13118)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 30", Kraft, 50/Case (P1530K)
- PARTNERS BRAND Crimped End Mailing Tubes, 1-1/2" x 15", Kraft, 70/Case (S1515K)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 36", Kraft, 50/Case (P1536K)
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 1 1/4", White, 50/Bundle (55VK81)
- Partners Brand Mailing Tubes & Cartons