Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 10" x 4" x 3", Kraft, 50/Bundle
Mfr # M1043K
Zoro # G2286827
product price: $78.89
/pk 50, $1.58/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M1043K
- Zoro # G2286827
- UPC # 848109047850
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Mailer, 10x4x3", Kraft, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,10x4x3 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Yellow Ink Cartridge 375 YLD (LC61Y)
- BIC Bic Brite Liner Highlighters, Yellow, PK24 (BL241-YW)
- RICE LAKE WEIGHING SYSTEMS Secondary Remote Display, 3" L, 6" W (174784)
- FELLOWES Binding Comb, 1/2 In, 56 to 90 Sheet, PK100 (52326)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 30", White, 25/Bundle (M3330)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 2", White, 50/Bundle (M752)
- PARTNERS BRAND Corrugated Mailers, 21" x 6" x2" White, 50/Bundle (M2162)
- PARTNERS BRAND Flat Corrugated Boxes, 29" x 17" x 3", Kraft, 25/Bundle (29173)
- PARTNERS BRAND Corrugated Mailers, 12" x 5" x 5", White, 50/Bundle (M1255)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 24 1/4", White, 50/Bundle (MTM324)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- Partners Brand Mailing Tubes & Cartons