Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 10" x 3" x 3", Kraft, 50/Bundle
Mfr # M1033K
Zoro # G2286757
product price: $93.45
/pk 50, $1.87/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M1033K
- Zoro # G2286757
- UPC # 848109047836
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Mailer, 10x3x3", Kraft, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailer,10x3x3 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 100m Lx 48mm W, Clear, PK36 (AP 101)
- HIRSH File Caddy for Vertical Metal File Cabinets, Adjustable (10035)
- SHARPIE Permanent Markers, , Fine Point, Blue PK (SAN30003)
- ALERA Three Tier Wire Rolling Cart, 34x18x40" (ALESW543018BA)
- PARTNERS BRAND Corrugated Mailers, 7" x 6" x 2", White, 50/Bundle (M762)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 18 1/4", White, 50/Bundle (MTM318)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 16", Kraft, 24/Case (P3016K)
- PARTNERS BRAND Corrugated Boxes, 16" x 16" x 15", Kraft, 25/Bundle (161615)
- PARTNERS BRAND Premium Telescoping Tubes, 4" x 36", Kraft, 15/Case (TT4036K)
- PARTNERS BRAND Corrugated Mailers, 16" x 4" x 4", Kraft, 50/Bundle (M1644K)
- BOX PACKAGING Corrugated Literature Mailers, 12"L x 10"W x 4"H, White (ML12104)
- Partners Brand Mailer Cartons