Shop All Mailer Cartons
Partners Brand
Corrugated Mailers, 10" x 10" x 2", White, 50/Bundle
Mfr # M10102R
Zoro # G4912120
product price: $139.99
/pk 50, $2.80/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M10102R
- Zoro # G4912120
- UPC # 841436052528
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Mailers, 10x10x2", White, 50PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Mailers,10x10x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 36" x 24" x 8", Kraft, 10/Bundle (11A671)
- UNIVERSAL ONE 5" D-Ring Binder, Black (UNV20998)
- LEXMARK Ms82X Svc Maint Kit, Fuser Belt Sy Fuser (41X2233)
- ZORO SELECT 4" x 6" White Shipping Labels, Arrows (This Side Up), Pk100 (3WRX6)
- PARTNERS BRAND Long Poly Mailers, 18" x 48", White, 25/Case (LPM1848)
- PARTNERS BRAND Corrugated Mailers, 12" x 9" x 2", White, 50/Bundle (MLR1292)
- PARTNERS BRAND Corrugated Mailers, 14" x 4" x 4", White, 50/Bundle (M1444)
- PARTNERS BRAND Corrugated Mailers, 7" x 3" x 1", White, 50/Bundle (M731)
- PARTNERS BRAND Corrugated Mailers, 9" x 5" x 5", White, 50/Bundle (M955)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 18", Kraft, 24/Case (S3018K)
- PARTNERS BRAND Corrugated Mailers, 14" x 6" x 4", White, 50/Bundle (M1464)
- Partners Brand Mailer Cartons