Shop All Corrugated Pads
Partners Brand
Corrugated Layer Pads, 5 7/8" x 8 7/8", Kraft, 100/Bundle
Mfr # SP58
Zoro # G4912629
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 7/8"
- Width 5 7/8"
- Material 200#/ECT-32 Single Wall Corrugated
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SP58
- Zoro # G4912629
- UPC # 841436086370
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 8 7/8" |
Width | 5 7/8" |
Details
Item | Corrugated Layer Pads,5-7/8x8 7/8",PK100 |
Material | 200#/ECT-32 Single Wall Corrugated |
Color | Kraft |
Description
Corrugated Layer Pads,5-7/8x8 7/8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERPRO Evo Stapler, 20-Sheet Capacity (1433)
- ARCHITECTURAL MAILBOXES Mail Drop Box, Black, Powder Coated, 1 Doors, Surface, Locking (6900B-10)
- SMEAD Hanging File Folder, Moss Green, PK20 (64082)
- SPARCO PRODUCTS Sparco Products SPR15500 Cash Box- w- 2 Keys- 10 Compartments- 10-.50in.x15in.x2in.- Gray (SPR15500)
- PARTNERS BRAND Plastic Corrugated Sheets, 40" x 48", Blue, 10/Bundle (PCS4048BL)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 36" x 250', Kraft, 1/Roll (SF36B)
- PARTNERS BRAND Corrugated Layer Pads, 7 7/8" x 7 7/8", Kraft, 100/Bundle (SP77)
- PARTNERS BRAND Corrugated Sheets, 30" x 72", Kraft, 5 /Bundle (SP3072)
- PARTNERS BRAND Corrugated Layer Pads, 11 7/8" x 11 7/8", Kraft, 100/Bundle (SP11)
- PARTNERS BRAND Corrugated Sheets, 24" x 30", Kraft, 5 /Bundle (SP2430)
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (55VK17)
- Partners Brand Corrugated Pads