Shop All Corrugated Pads
Partners Brand
Corrugated Layer Pads, 23 7/8" x 23 7/8", Kraft, 50/Bundle
Mfr # SP23
Zoro # G4912726
product price: $124.99
/pk 50, $2.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23 7/8"
- Width 23 7/8"
- Material 200#/ECT-32 Single Wall Corrugated
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SP23
- Zoro # G4912726
- UPC # 841436036498
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 23 7/8" |
Width | 23 7/8" |
Details
Item | Corrugated Layer Pads,23-7/8x23-7/8,PK50 |
Material | 200#/ECT-32 Single Wall Corrugated |
Color | Kraft |
Description
Corrugated Layer Pads,23-7/8x23-7/8,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 6", Kraft, 25/Bundle (11R425)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Yellow, Pk50 (UFR-TS YELLOW50)
- 3M Post-it® Flags, 1" Wide, Bright Green, 50 Flags/Dispenser, 2 Dispensers/Pack (680BG2)
- TARIFOLD Desk Stand Desk Starter Set, Display Exp Unit, 10 Pckt, WE (TFITD271)
- PARTNERS BRAND Chipboard Pads, 8" x 8", Kraft, 675/Case (CP88)
- PARTNERS BRAND Corrugated Sheets, 24" x 30", Kraft, 5 /Bundle (SP2430)
- PARTNERS BRAND Corrugated Sheets, 36" x 24", White, 5/Bundle (SP2436W)
- PARTNERS BRAND Chipboard Pads, 5" x 7", Kraft, 1125/Case (CP57)
- PARTNERS BRAND Chipboard Pads, 9" x 12", Kraft, 825/Case (CP912)
- PARTNERS BRAND Corrugated Sheets, 32" x 48", Kraft, 5 /Bundle (SP3248)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 12" x 12", Kraft, 490/Case (CPHD1212)
- Partners Brand Protective Packaging