Shop All Corrugated Pads
Partners Brand
Corrugated Layer Pads, 11 7/8" x 11 7/8", Kraft, 100/Bundle
Mfr # SP11
Zoro # G4912699
product price: $68.55
/pk 100, $0.69/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 7/8"
- Width 11 7/8"
- Material 200#/ECT-32 Single Wall Corrugated
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SP11
- Zoro # G4912699
- UPC # 841436036436
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 11 7/8" |
Width | 11 7/8" |
Details
Item | Corrugated Layer Pad,11-7/8x11-7/8,PK100 |
Material | 200#/ECT-32 Single Wall Corrugated |
Color | Kraft |
Description
Corrugated Layer Pad,11-7/8x11-7/8,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- BAZIC PRODUCTS Bazic 12 Color & 12 White Chalk w/ Eraser Set Pack of 24 (2402)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 3" x 5", Clear, 1000/Case (PB3910)
- AT-A-GLANCE Book, Appt, Daily, Full Hr, 5X8 (AAGSK4600)
- PARTNERS BRAND Corrugated Layer Pads, 13 7/8" x 13 7/8", Kraft, 100/Bundle (SP13)
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 36" x 250', Kraft, 1/Roll (SF36B)
- PARTNERS BRAND Corrugated Sheets, 24" x 30", Kraft, 5 /Bundle (SP2430)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 12" x 12", Kraft, 490/Case (CPHD1212)
- PARTNERS BRAND Corrugated Sheets, 48" x 96", White, 5/Bundle (SP4896W)
- PARTNERS BRAND Corrugated Sheets, 26" x 38", Kraft, 5/Bundle (SP2638)
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 96", Kraft, 5/Bundle (56EC53)
- Partners Brand Corrugated Pads