Shop All Mailer Cartons
Partners Brand
Corrugated Boxes, 8 3/4" x 4 3/8" x 9 1/2", Kraft, 25/Bundle
Mfr # 849
Zoro # G4913356
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 849
- Zoro # G4913356
- UPC # 812578002726
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Boxes, 8 3/4x4 3/8x9 1/2", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Boxes,8 3/4x4 3/8x9.5 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.025 Dia, 149 ft. (34-0250-014S)
- LULZBOT PolyLite PLA True White, 2.85mm 1kg Reel - Polymaker (RM-PL0128)
- ENCORE PACKAGING Wide Pallet Band, 1-3/4", 84" Circ. (EP-5484)
- PILOT Creative Permanent Marker, Extra Fine Tip Silver (PIL41801)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 5" Kraft, 50/Bundle (M755K)
- PARTNERS BRAND Corrugated Mailers, 8" x 3" x 3", Kraft, 50/Bundle (M833K)
- PARTNERS BRAND Flat Corrugated Boxes, 26" x 20" x 4", Kraft, 20/Bundle (26204)
- PARTNERS BRAND Corrugated Mailers, 7" x 3" x 1", White, 50/Bundle (M731)
- PARTNERS BRAND Corrugated Mailers, 20" x 4" x 4", White, 50/Bundle (M2044)
- PARTNERS BRAND Adjustable Tubes, 4 3/4" x 72 - 144", Kraft, 15/Case (P47514AT)
- BOX PACKAGING Corrugated Literature Mailers, 18"L x 18"W x 2"H, White (ML18182)
- Partners Brand Mail Supplies