Shop All Shipping Cartons
Partners Brand
Corrugated Boxes, 36"x20"x15", Kraft, PK10
Mfr # 362015
Zoro # G2286641
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 362015
- Zoro # G2286641
- UPC # 848109006765
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Box, 36x20x15", Kraft, 10PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Box,36x20x15 In.,Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shop Shears, Right Hand, 8 In. L (18039)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 4 Doors, Recessed, - (3504ARU)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85400)
- ENCORE PACKAGING Poly Tubing Dispenser, 24" (EP-720-24)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", Kraft, 1000/Case (RTS14)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 1 1/2" x 1 1/4" x 2", Kraft, 1000/Case (RT2SC)
- PARTNERS BRAND Side Loading Boxes, 14" x 4" x 52", Kraft, 15/Bundle (14452FOL)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 4", Kraft, 25/Bundle (MD12124)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 40" x 48", Kraft, 5/Bundle (GL484048DW)
- PARTNERS BRAND Stationery Set-Up Cartons, 4 3/4" x 3 1/2" x 2", Gray Leatherette, 100/Case (BC3)
- ZORO SELECT Corrugated Mailers, 7" x 5" x 3", White, 50/Bundle (M753)
- Partners Brand Shipping & Moving Boxes