Shop All Mailer Cartons
Partners Brand
Corrugated Boxes, 30" x 30" x 30", Kraft, 5/Bundle
Mfr # 303030
Zoro # G4914117
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$81.59
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 303030
- Zoro # G4914117
- UPC # 812578006571
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Boxes, 30x30x30", Kraft, 5PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Boxes,30x30x30 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Math Activity Set, Dino-Sorters, 3", 55/ST, Multi PK (LRNLER1768)
- MAGNA VISUAL Magnetic Round Indicators, White, PK20 (FI-121)
- PACON Paper Roll, 48"x50ft., Lite Blue (57215)
- BAND-IT Bracket, 3/4 In., PK25 (GRD021)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 48", Kraft, 10/Case (P6048KHD)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 16", Kraft, 24/Case (P3016K)
- PARTNERS BRAND Corrugated Boxes, 13" x 11" x 8", Kraft, 25/Bundle (13118)
- PARTNERS BRAND Flat Corrugated Boxes, 30" x 30" x 6", Kraft, 15/Bundle (30306)
- PARTNERS BRAND Corrugated Mailers, 8" x 2" x 2", White, 50/Bundle (M822)
- PARTNERS BRAND Polypropylene Tubing, 3" x 1000', Clear, 1/Roll (PZT0302)
- ZORO SELECT Flat Corrugated Boxes, 22" x 10" x 4", Kraft, 25/Bundle (11A615)
- Partners Brand Mailing Tubes & Cartons