Shop All Shipping Cartons
Partners Brand
Corrugated Boxes, 30" x 18" x 16", Kraft, 15/Bundle
Mfr # 301816
Zoro # G2286580
product price: $182.99
/pk 15, $12.20/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 301816
- Zoro # G2286580
- UPC # 841436096058
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Box, 30x18x16", Kraft, 15PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Box,30x18x16 In.,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- UNI-BALL Jetstream RT Refills, Bold PT, 2/PK, Blue PK (UBC35973)
- FISKARS Replacement Blade, For 12" Trimmer, PK2 (196870-1001)
- ACCO Classification Folder 8-1/2 x 14", Legal 4 Section, Red, Pk10 (A7016034)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 8", Kraft, 25/Bundle (HD12108)
- PARTNERS BRAND Corrugated Boxes, 28" x 20" x 10", Kraft, 15/Bundle (282010)
- PARTNERS BRAND Apparel Boxes, 17" x 11" x 2 1/2", Kraft, 50/Case (AB17112K)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", Kraft, 500/Case (RTC26)
- PARTNERS BRAND Gift Boxes, 8" x 8" x 3 1/2", Black Gloss, 100/Case (GB883BK)
- PARTNERS BRAND Double Wall Boxes, 12" x 9" x 9", Kraft, 15/Bundle (HD1299DW)
- ZORO SELECT Flat Corrugated Boxes, 11" x 8" x 4", Kraft, 25/Bundle (11R193)
- Partners Brand Shipping & Moving Boxes