Shop All Shipping Cartons
Partners Brand
Corrugated Boxes, 29" x 24" x 24", Kraft, 10/Bundle
Mfr # 292424
Zoro # G2286617
original price:
$275.99
18% off
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 292424
- Zoro # G2286617
- UPC # 841436095921
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Box, 29x24x24", Kraft, 10PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Box,29x24x24 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelope, White, 6-1/2 in. W, PK250 (36DY90)
- XEROX Transfer Roller, 200,000 Page-Yield (008R13064)
- SCOTCH Handheld Tape Dispenser, 3/4 In. (H133)
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 14 in L x 14 in W x 14 in H, Corrugate, Color: Kraft (55NM57)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 30", Kraft, 25/Bundle (M3330K)
- PARTNERS BRAND Telescoping Outer Boxes, 12 1/2" x 4 1/2" x 48", Kraft, 15/Bundle (T12448OUTER)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- PARTNERS BRAND Side Loading Boxes, 36" x 5" x 36", Kraft, 20/Bundle (36536FOL)
- PARTNERS BRAND Double Wall Boxes, 20" x 16" x 10", Kraft, 15/Bundle (HD201610DW)
- PARTNERS BRAND Corrugated Boxes, 12 1/4" x 9 1/4" x 6", Kraft, 25/Bundle (1296R)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17 1/4" x 11 1/2 x 12", Kraft, 25/Bundle (49J981)
- Partners Brand Shipping Cartons