Shop All Shipping Cartons
Partners Brand
Corrugated Boxes, 28" x 20" x 10", Kraft, 15/Bundle
Mfr # 282010
Zoro # G1365867
product price: $175.99
/pk 15, $11.73/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 282010
- Zoro # G1365867
- UPC # 848109054476
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Boxes,28" x 20" x 10",K,Package Quantity 15 |
Description
Corrugated Boxes,28 In. x 20 In. x 10 In.,K,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Postal Bench Scale, LCD, 397 lb (GGS_75055)
- SAFCO Hanging Clamps For 18" x 24" Sheets, PK6 (50016)
- ZORO SELECT Natural Kraft Paper 24" x 1225 ft., 40 lb. Basis Weight (5PGN1)
- FECHOMETAL USA Screw-Lokt Buckle, 304 Stainless Steel, 1/2" Width, PK100 (FSB53M0820IFMT)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 6", Kraft, 15/Bundle (HD10106DW)
- PARTNERS BRAND Weather Resist Corr Boxes, W5C, 8"x8"x8", Kraft, PK25 (888W5C)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (MD864)
- PARTNERS BRAND Double Wall Boxes, 24"x18"x24", Kraft, PK10 (HD241824DW)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- PARTNERS BRAND Corrugated Boxes, 48" x 24" x 8", Kraft, 10/Bundle (48248)
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 24" x 12", Kraft, 15/Bundle (55VJ26)
- Partners Brand Shipping & Moving Boxes