Shop All Mailer Cartons
Partners Brand
Corrugated Boxes, 24" x 24" x 9", Kraft, 10/Bundle
Mfr # 24249
Zoro # G4915060
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 24249
- Zoro # G4915060
- UPC # 841436072250
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Boxes, 24x24x9", Kraft, 10PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Boxes,24x24x9 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Water 1.75Mm 1Kg (3DCH0817510)
- BSC PREFERRED Yellow Marsh 88fx Metal Paint Markers, 12PK (H-257Y)
- ALLIANCE RUBBER Rubberbands, Size30, Nttn, PK1500 (24305)
- SMEAD Pressboard Folder, Fastener, Letter, 1/3 Cut, Brown, PK50 (14837)
- PARTNERS BRAND Corrugated Mailers, 26" x 6" x 2" White, 50/Bundle (M2662)
- PARTNERS BRAND Flat Corrugated Boxes, 12" x 8" x 3", Kraft, 25/Bundle (1283)
- PARTNERS BRAND Square Mailing Tubes, 4" x 4" x 37", White, 50/Bundle (M4437)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 12", Kraft, 50/Case (P1512K)
- PARTNERS BRAND Jewelry Boxes, 6" x 5" x 1", White, 50/Case (JB651W)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 24 1/4", White, 50/Bundle (MTM324)
- PARTNERS BRAND Corrugated Boxes, 14 1/2" x 8 3/4 x 12", Kraft, 25/Bundle (14812)
- Partners Brand Mail Supplies