Shop All Shipping Cartons
Partners Brand
Corrugated Boxes, 24" x 20" x 24", Kraft, 10/Bundle
Mfr # 242024
Zoro # G1365876
product price: $160.99
/pk 10, $16.10/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 242024
- Zoro # G1365876
- UPC # 848109054452
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Boxes,24" x 20" x 24",K,Package Quantity 10 |
Description
Corrugated Boxes,24 In. x 20 In. x 24 In.,K,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Metal Detectable Permanent Marker, Green Color Family, 10 PK (146-A05-P04-A07)
- BOX PACKAGING Global Industrial„¢ Bubble Bags, 3"W x 5"L, 1000/Pack (BOB35F)
- ZORO SELECT Bubble Roll, Insulated, Size 3/16", 48" W (56LA16)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Weight: 10 lb. (56KZ52)
- PARTNERS BRAND Corrugated Boxes, 14" x 10" x 11", Kraft, 25/Bundle (141011)
- PARTNERS BRAND Corrugated Boxes, 36" x 12" x 8", Kraft, 20/Bundle (36128)
- PARTNERS BRAND Triple Wall Boxes, 24" x 24" x 24", Kraft, 5/Bundle (HD242424TW)
- PARTNERS BRAND Weather Resist Corr Boxes, W5C, 8"x8"x8", Kraft, PK25 (888W5C)
- PARTNERS BRAND Top Loading Self-Adhesive Holder, 9" x 12", Clear, 50/Case (JTH254)
- PARTNERS BRAND Gift Boxes, 6" x 6" x 4", White, 100/Case (GB664)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 4", White, 50/Bundle (M644)
- Partners Brand Shipping Cartons