Shop All Mailer Cartons
Partners Brand
Corrugated Boxes, 21 3/8" x 15 5/8" x 9 1/2", Kraft, 20/Bundle
Mfr # 21159
Zoro # G2286538
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 21159
- Zoro # G2286538
- UPC # 841436090513
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Box, 21-3/8x15-5/8x9-1/2", Kraft, 20PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corr. Box,21-3/8 In.x15-5/8 In.x9-1/2 In.,Package Quantity 20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Razor Pull Saw Blade, 3/4 in. Depth (30440IND)
- BIC Dry Erase Marker, Black, Blu, Green, Red, 4PK (BICGDEMP41ASST)
- ZORO SELECT Strapping, Crosswoven, 2100 ft. L (16P070)
- KONICA MINOLTA Magenta Toner Cartridge 6K YLD (A0X5335)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 72", Kraft, 50/Case (P2072K)
- PARTNERS BRAND Corrugated Mailers, 10" x 6" x 5", White, 50/Bundle (M1065)
- PARTNERS BRAND Flat Corrugated Boxes, 32" x 32" x 8", Kraft, 10/Bundle (32328)
- PARTNERS BRAND Corrugated Mailers, 26" x 6" x 2" White, 50/Bundle (M2662)
- PARTNERS BRAND Corrugated Mailers, 6" x 6" x 5", White, 50/Bundle (M665)
- PARTNERS BRAND Square Mailing Tubes, 2" x 2" x 37", White, 50/Bundle (M2237)
- PARTNERS BRAND Wardrobe Boxes, 24" x 20" x 46", Kraft, 5/Bundle (242046WARD)
- Partners Brand Mailer Cartons