Shop All Mailer Cartons
Partners Brand
Corrugated Boxes, 21 3/8" x 15 5/8" x 6 3/8", Kraft, 25/Bundle
Mfr # 21156
Zoro # G2286529
product price: $160.99
/pk 25, $6.44/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 21156
- Zoro # G2286529
- UPC # 841436090445
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Box, 21-3/8x15-5/8x6-3/8", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corr. Box,21-3/8 In.x15-5/8 In.x6-3/8 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Gel Roller Ball Pen, Fine 0.7 mm, Assorted PK8 (PIL31128)
- BUSINESS SOURCE Rubber Bands, Size 33, 1 lb./BG, 3-1/2"x1/8", Natural Crepe PK (BSN15743)
- PARTNERS BRAND 3" x 8" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB375)
- BRADY Number Label, 4, 1-1/2in.Hx7/8in.W, Vinyl (1530-4)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 36", Kraft, 34/Case (P2536K)
- PARTNERS BRAND Plastic End Caps, 2 1/2", White, 100/Case (MTCAP25)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 25", White, 25/Bundle (M5525)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 16", Kraft, 24/Case (P3016K)
- PARTNERS BRAND Corrugated Mailers, 7" x 5" x 2", White, 50/Bundle (M752)
- PARTNERS BRAND Corrugated Mailers, 26" x 6" x 2" White, 50/Bundle (M2662)
- BOX PACKAGING Corrugated Literature Mailers, 16"L x 10"W x 3"H, White (ML16103)
- Partners Brand Mailer Cartons