Shop All Shipping Cartons
Partners Brand
Corrugated Boxes, 20" x 16" x 9", Kraft, 25/Bundle
Mfr # 20169
Zoro # G1239018
product price: $174.99
/pk 25, $7.00/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 20169
- Zoro # G1239018
- UPC # 848109054414
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Boxes,20" x 16" x 9",Kr,Package Quantity 25 |
Description
Corrugated Boxes,20 In. x 16 In. x 9 In.,Kr,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK2500 (851055)
- MEAD Filler Paper, 8.5x11", White, PK200 (17208)
- MELISSA & DOUG Wooden Vehicles + Traffic Signs (3177)
- SCOTCH Pouch, Thermal, 5mm, Clear, PK100 (TP5851100)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 22 x 6 x 16", Kraft, 5/Bundle (22616FPFOL)
- PARTNERS BRAND Gift Boxes, 4" x 4" x 4", White, 100/Case (GB444)
- PARTNERS BRAND Double Wall Boxes, 14" x 12" x 10", Kraft, 15/Bundle (HD141210DW)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 4", Kraft, 25/Bundle (HD12104)
- PARTNERS BRAND Gaylord Bottom, 48" x 48" x 36", Kraft, 5/Bundle (GL484836)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORDDW)
- ZORO SELECT Corrugated Boxes, 20" x 16" x 8", Kraft, 25/Bundle (493T42)
- Partners Brand Shipping & Moving Boxes