Shop All Mailer Cartons
Partners Brand
Corrugated Boxes, 20" x 15" x 9", Kraft, 25/Bundle
Mfr # 20159
Zoro # G4916375
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 20159
- Zoro # G4916375
- UPC # 841436087834
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Boxes, 20x15x9", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Boxes,20x15x9 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Pre-Cut Mat Frames, 9in x 12in, Black, PK24 (P0072560)
- AVERY HD View Binder w/DuraHinge and Locking One Touch Slant Rings, 1/2", Blk (79766)
- ZORO SELECT Double Wall Boxes, 12" x 10" x 10", Kraft, 15/Bundle (55VM21)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM22C)
- PARTNERS BRAND Jumbo Fold-Over Mailers, 28" x 22" x 1/4", White, 20/Bundle (ML28221)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", White, 24/Case (P3024W)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 48", Kraft, 50/Case (P2048K)
- PARTNERS BRAND Dish Pack Boxes, 18" x 18" x 28", Kraft, 5/Bundle (181828DISH)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 15", Kraft, 34/Case (P2515K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 36", White, 24/Case (P3036W)
- PARTNERS BRAND Corrugated Mailers, 8" x 8" x 4", Kraft, 50/Bundle (M884K)
- Partners Brand Mail Supplies