Shop All Shipping Cartons
Partners Brand
Corrugated Boxes, 20" x 12" x 7", Kraft, 25/Bundle
Mfr # 20127
Zoro # G1365903
product price: $128.99
/pk 25, $5.16/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 20127
- Zoro # G1365903
- UPC # 848109054391
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Boxes,20" x 12" x 7",Kr,Package Quantity 25 |
Description
Corrugated Boxes,20 In. x 12 In. x 7 In.,Kr,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Black PK12 (62152)
- MELISSA & DOUG Deluxe Jumbo Cardboard Blocks, 40 Pieces (2784)
- 3M Office Tape, Transparent, 3/4 In x 36 yd. (810)
- VICTOR TECHNOLOGY Incline File, Black (8601-5)
- PARTNERS BRAND Corrugated Carrying Cases, 18 1/4" x 11 3/8" x 2 11/16", White, 10/Bundle (MCC2)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", White, 1000/Case (RTS14W)
- PARTNERS BRAND Double Wall Boxes, 18" x 16" x 16", Kraft, 10/Bundle (HD181616DW)
- PARTNERS BRAND Double Wall Corrugated Sheets, 42" x 48", Kraft, 5/Bundle (SP4248DW)
- PARTNERS BRAND Tall Corrugated Boxes, 10" x 10" x 72", Kraft, 15/Bundle (101072)
- PARTNERS BRAND Inner Lamp Boxes, 12" x 12" x 46", Kraft, 15/Bundle (INNERLAMP)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 11", Kraft, 25/Bundle (22XK92)
- Partners Brand Shipping Cartons