Shop All Mailer Cartons
Partners Brand
Corrugated Boxes, 17" x 14" x 12", Kraft, 25/Bundle
Mfr # 171412
Zoro # G4917039
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 171412
- Zoro # G4917039
- UPC # 841436047968
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Boxes, 17x14x12", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Boxes,17x14x12 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO WIRE STAPLES 1-1/2""LEG (N17BGB)
- HSM OF AMERICA Paper Shredder, Strip-Cut, 28 to 30 Sheets (SECURIO B32S)
- TAPECASE Carton Sealing Tape, Red/Black, 2In x 55Yd (15C763)
- THE PACKAGING WHOLESALERS 9 x 6 x 5 Cardboard Corrugated Boxes (BS090605)
- PARTNERS BRAND Wardrobe Hanger Bar, 24", Silver, 1/Each (BAR24)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 16", Kraft, 24/Case (P3016K)
- PARTNERS BRAND Corrugated Boxes, 14 1/2" x 8 3/4 x 12", Kraft, 25/Bundle (14812)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 37", White, 25/Bundle (M3337)
- PARTNERS BRAND Long Corrugated Boxes, 48" x 6" x 6", Kraft, 25/Bundle (4866)
- PARTNERS BRAND Square Mailing Tubes, 4" x 4" x 37", White, 50/Bundle (M4437)
- PARTNERS BRAND Corrugated Mailers, 11 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle (MLRB)
- Partners Brand Mailing Tubes & Cartons