Shop All Mailer Cartons
Partners Brand
Corrugated Boxes, 16" x 9" x 9", Kraft, 25/Bundle
Mfr # 1699
Zoro # G6068680
product price: $73.45
/pk 25, $2.94/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 1699
- Zoro # G6068680
- UPC # 841436087216
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Box,Corrugated,16x9x9",PK25 |
Color | Kraft |
Description
Box,Corrugated,16x9x9 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Enclosed Cork Bulletin Board 48" x 36" (2RXD1)
- TAPECASE Shipping Labels, 4 In. H, 3 In. W, PK500 (16U849)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD YELLOW (106R03692)
- A&D WEIGHING Digital Compact Bench Scale 4000g Capacity (EK-4100I)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 2 3/4" x 2 1/2", White, 50/Bundle (MRX3X)
- PARTNERS BRAND Flat Corrugated Boxes, 18" x 18" x 5", Kraft, 25/Bundle (18185)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 36", Kraft, 50/Case (P1536K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 18", Kraft, 24/Case (P3018K)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 30", Kraft, 50/Case (P1530K)
- PARTNERS BRAND Dish Pack Boxes, 18" x 18" x 28", Kraft, 5/Bundle (181828DISH)
- PARTNERS BRAND Flat Corrugated Boxes, 14" x 11" x 4 1/2", Kraft, 25/Bundle (14114)
- Partners Brand Mailing Tubes & Cartons