Shop All Shipping Cartons
Partners Brand
Corrugated Boxes, 16" x 12" x 11", Kraft, 25/Bundle
Mfr # 161211
Zoro # G1365894
product price: $145.99
/pk 25, $5.84/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 161211
- Zoro # G1365894
- UPC # 848109054353
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Boxes,16" x 12" x 11",K,Package Quantity 25 |
Description
Corrugated Boxes,16 In. x 12 In. x 11 In.,K,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Gel Pen, Fine 0.7 mm, Blue PK12 (31402)
- ZORO SELECT Corrugated Boxes, 36" x 36" x 12", Kraft, 10/Bundle (493U54)
- ZORO SELECT Corrugated Boxes, 21" x 15" x 15", Kraft, 20/Bundle (22XL21)
- EXPO Magnetic Dry Erase Marker, Fine Bullet Tip, Assorted Colors, PK8 (1944748)
- PARTNERS BRAND Corrugated Boxes, 13" x 10" x 15", Kraft, 25/Bundle (131015)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 30", Kraft, 25/Bundle (M3330K)
- PARTNERS BRAND Double Wall Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle (HD242410DW)
- PARTNERS BRAND Corrugated Boxes, 36" x 12" x 8", Kraft, 20/Bundle (36128)
- PARTNERS BRAND Double Wall Boxes, 14" x 12" x 10", Kraft, 15/Bundle (HD141210DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", White, 250/Case (RTC57W)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 12" x 6", Kraft, 20/Bundle (493U77)
- Partners Brand Shipping Cartons