Shop All Mailer Cartons
Partners Brand
Corrugated Boxes, 15" x 12" x 10", White, 25/Bundle
Mfr # 151210W
Zoro # G6068839
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- Width 12"
- Material 200#/ECT-32 Single Wall Corrugated
- Maximum Weight 22.48
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 151210W
- Zoro # G6068839
- UPC # 812578001859
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 15" |
Width | 12" |
Height | 10" |
Details
Item | Box,White,Corrugated,15x12x10",PK25 |
Material | 200#/ECT-32 Single Wall Corrugated |
Maximum Weight | 22.48 |
Color | White |
Description
Box,White,Corrugated,15x12x10 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJITSU SCANNERS FUJITSU FI-8170 ADF DOC SCANNER 70PPM (PA03810-B055)
- C-LINE PRODUCTS Page Protector, Poly, 11 x 8.5", PK100 (62028)
- BETTER OFFICE PRODUCTS Mini Plastic Clipboards, Low Profile Clips, Asst'd Translucent Colors, A6 Memo Size, 53inx8in, 10PK (45299)
- ORION Fluorescent Dye Marker - 2-Pack (984)
- PARTNERS BRAND Corrugated Boxes, 6"x4"x4", Kraft, PK25 (644)
- PARTNERS BRAND Corrugated Mailers, 9" x 5" x 3", White, 50/Bundle (M953)
- PARTNERS BRAND Mailing Tubes with Caps, 2 1/2" x 48", Kraft, 34/Case (P2548K)
- PARTNERS BRAND Corrugated Mailers, 3" x 3" x 3", Kraft, 50/Bundle (M333K)
- PARTNERS BRAND Corrugated Mailers, 26" x 6" x 2" White, 50/Bundle (M2662)
- PARTNERS BRAND Corrugated Boxes, 13 3/4" x 101/4x 9 1/8", Kraft, 25/Bundle (13109)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 24", Kraft, 12/Case (P4024KHD)
- Partners Brand Mail Supplies