Shop All Mailer Cartons
Partners Brand
Corrugated Boxes, 14 1/2" x 8 3/4 x 12", Kraft, 25/Bundle
Mfr # 14812
Zoro # G4918247
product price: $78.35
/pk 25, $3.13/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 14812
- Zoro # G4918247
- UPC # 812578003969
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Boxes, 14.5x8-3/4x12", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Boxes,14.5x8-3/4x12 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Multi-use snips, straight blades made in stainless steel, with microteeth (011300002)
- DRI MARK Counterfeit Money Detection System, US dollar, PK6 (351UV6)
- ZORO SELECT Flame Retardent Paper, 80 lb., 36 In. W (6TWR3)
- AT-A-GLANCE 15 x 12" Monthly Wall Calendar, Red/Blue (AAGPM828)
- PARTNERS BRAND Corrugated Boxes, 8 3/4" x 4 3/8" x 9 1/2", Kraft, 25/Bundle (849)
- PARTNERS BRAND Long Corrugated Boxes, 10"x4"x4", Kraft, PK25 (1044)
- PARTNERS BRAND Plastic End Caps, 2 1/2", White, 100/Case (MTCAP25)
- PARTNERS BRAND Corrugated Mailers, 10" x 3" x 2", Kraft, 50/Bundle (M1032K)
- PARTNERS BRAND Corrugated Mailers, 14" x 6" x 4", White, 50/Bundle (M1464)
- PARTNERS BRAND Corrugated Mailers, 7" x 3" x 1", White, 50/Bundle (M731)
- ZORO SELECT Literature Mailers, 10" x 3" x 3", White, 50/Bundle (55VK45)
- Partners Brand Mailer Cartons