Shop All Mailer Cartons
Partners Brand
Corrugated Boxes, 13" x 11" x 8", Kraft, 25/Bundle
Mfr # 13118
Zoro # G4918405
product price: $74.15
/pk 25, $2.97/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 13118
- Zoro # G4918405
- UPC # 841436048422
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Corrugated Boxes, 13x11x8", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Boxes,13x11x8 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Childcraft Replacement Easel Tray; Blue Polypropylene (271480)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 6", Kraft, 25/Bundle (11R349)
- TAPE LOGIC Tape Logic® Labels, "Heavy", 2" x 8", Multiple, 500/Roll (DL1470)
- TARIFOLD Easy Load Desk Display Unit, 10 Black Pockets (EZD771)
- PARTNERS BRAND Crimped End Mailing Tubes, 2" x 36", Kraft, 50/Case (S2036K)
- PARTNERS BRAND Plastic End Caps, 2 1/2", White, 100/Case (MTCAP25)
- PARTNERS BRAND Corrugated Mailers, 11 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle (MLRB)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 9" x 9" x 9", Kraft, 25/Bundle (MD999)
- PARTNERS BRAND Corrugated Mailers, 12" x 4" x 4", Kraft, 50/Bundle (M1244K)
- PARTNERS BRAND Corrugated Mailers, 10" x 8" x 2", White, 50/Bundle (M1082)
- LAVEX 3'' x 2'' x 3'' White Reverse Tuck Carton, 500PK (442BOX68RTW)
- Partners Brand Mailing Tubes & Cartons