Shop All Shipping Cartons
Partners Brand
Corrugated Boxes, 13" x 10" x 12", Kraft, 25/Bundle
Mfr # 131012
Zoro # G1365858
product price: $122.99
/pk 25, $4.92/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 131012
- Zoro # G1365858
- UPC # 848109054278
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Boxes,13" x 10" x 12",K,Package Quantity 25 |
Description
Corrugated Boxes,13 In. x 10 In. x 12 In.,K,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 13-1/2 x 3-1/2 x 3-1/2'' White Corrugated Mailers, 50PK (S-446)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10840)
- BUSINESS SOURCE Paper, Roll, 2.25""X150', 100Pk (BSN28625)
- MARTHA STEWART Miles Plastic Stackable Office Desk Drawer Organizers, Various Sizes, Set of 6 (BE-PB5834-6-6-CLR-MS)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 30", Kraft, 25/Bundle (M5530K)
- PARTNERS BRAND Double Wall Boxes, 9" x 9" x 9", Kraft, 15/Bundle (HD999DW)
- PARTNERS BRAND Double Wall Boxes, 7" x 7" x 7", Kraft, 15/Bundle (HD777DW)
- PARTNERS BRAND Corrugated Boxes, 20" x 12" x 7", Kraft, 25/Bundle (20127)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORDDW)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 48" x 48", Kraft, 5/Bundle (GL484848DW)
- ZORO SELECT Shipping Box, 24x16x12 in (55NN16)
- Partners Brand Shipping Cartons