Shop All Shipping Cartons
Partners Brand
Corrugated Boxes, 12" x 10" x 14", Kraft, 25/Bundle
Mfr # 121014
Zoro # G1365544
product price: $117.99
/pk 25, $4.72/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 121014
- Zoro # G1365544
- UPC # 848109054254
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Boxes,12" x 10" x 14",K,Package Quantity 25 |
Description
Corrugated Boxes,12 In. x 10 In. x 14 In.,K,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Easy Peel Laser Address Labels, 1-1/3 x 4, White, 3500/Box (5962)
- CLAUSS Multipurpose, Shears, Right Hand (18045)
- AZAR DISPLAYS Small Dry Erase White Board (300228)
- KARAT Kraft Malibu Paper Shopping Bags, PK250 (FP-SB120)
- PARTNERS BRAND Apparel Boxes, 19" x 12" x 3", Kraft, 100/Case (AB19123K)
- PARTNERS BRAND Corrugated Boxes, 15" x 13" x 12", Kraft, 25/Bundle (151312)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 24", Kraft, 10/Each (242424DPB)
- PARTNERS BRAND Double Wall Boxes, 24" x 24" x 6", Kraft, 10/Bundle (HD24246DW)
- PARTNERS BRAND Double Wall Boxes, 30" x 30" x 16", Kraft, 5/Bundle (HD303016DW)
- PARTNERS BRAND Dbl Wall Telescope Outer Box, 8 3/4x8 3/4x48", Krft, PK15 (T8848OUTERDW)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 4", White, 25/Bundle (22XL56)
- Partners Brand Shipping & Moving Boxes