Shop All Shipping Cartons
Partners Brand
Corrugated Boxes, 12 1/4" x 9 1/4" x 6", Kraft, 25/Bundle
Mfr # 1296R
Zoro # G1365824
product price: $85.95
/pk 25, $3.44/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 1296R
- Zoro # G1365824
- UPC # 841436090254
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Boxes,12 1/4" x 9 1/4" ,Package Quantity 25 |
Description
Corrugated Boxes,12 1/4 In. x 9 1/4 In. ,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Cartridge, Tape, 1""-Bk/We (BRTTZE251)
- LEXMARK Extra High Yield Magenta Toner Cartridge 20K YLD (C792X1MG)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #376-400, White, PK25 (01345)
- NATIONAL HARDWARE Lckbl Draw Catch Brass (N208-603)
- PARTNERS BRAND Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428)
- PARTNERS BRAND Double Wall Corrugated Sheets, 24" x 24", Kraft, 5/Bundle (SP2424DW)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 56 x 8 x 36", Kraft, 5/Bundle (56836FPFOL)
- PARTNERS BRAND Heavy-Duty Telescoping Inner Boxes, 48" x 6" x 38", Kraft, 10/Bundle (T48638INHD)
- PARTNERS BRAND Heavy-Duty Boxes, 14" x 12" x 10", Kraft, 25/Bundle (HD141210)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 8", Kraft, 15/Bundle (HD10108DW)
- ZORO SELECT Long Corrugated Boxes, 11" x 6" x 4", Kraft, 25/Bundle (11R191)
- Partners Brand Shipping Cartons