Shop All Shipping Cartons
Partners Brand
Corrugated Boxes, 11 1/4" x 8 3/4" x 14", Kraft, 25/Bundle
Mfr # 11814
Zoro # G2286389
product price: $104.99
/pk 25, $4.20/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # 11814
- Zoro # G2286389
- UPC # 841436086615
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Corrugated Box, 11-1/4x8-3/4x14", Kraft, 25PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Corrugated Box,11-1/4 In.x8-3/4 In.x14 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 24 x 2,000ft PVC CF Shrink Film, 75 gauge (F-24-75-2000)
- SMEAD File Folder End Tab, Manila, PK100, Tab Cut: 1/3 (27134)
- AT-A-GLANCE Journal, 7-11/16 x 12-1/8", Vinyl Coated (SD377-13)
- MCDONALD Ecosystems Teaching Posters Set (P059)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 25", Kraft, 25/Bundle (M3325K)
- PARTNERS BRAND Double Wall Boxes, 20" x 16" x 10", Kraft, 15/Bundle (HD201610DW)
- PARTNERS BRAND Double Wall Boxes, 6" x 6" x 36", Kraft, 15/Bundle (HD6636DW)
- PARTNERS BRAND Corrugated Carrying Cases, 20" x 11 3/8" x 5 1/2", White, 10/Bundle (MCC5)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- PARTNERS BRAND Stationery Set-Up Cartons, 4 3/4" x 3 1/2" x 2", Gray Leatherette, 100/Case (BC3)
- ZORO SELECT Long Corrugated Boxes, 10" x 4" x 4", Kraft, 25/Bundle (22XK24)
- Partners Brand Shipping & Moving Boxes