Shop All Bulletin Boards
Partners Brand
Cork Board with Oak Frame, 6' x 4', Brown, 1/Each
Mfr # BCW7248
Zoro # G2286221
product price: $606.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$606.99
Free 30-Day Returns
Key Features
- Width 6'
- Board Material Cork
- Board Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BCW7248
- Zoro # G2286221
- UPC # 848109046204
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 6' |
Details
Board Material | Cork |
Board Color | Brown |
Item | Cork Board w/Oak Frame,6 ft.x4 ft. |
Description
Cork Board w/Oak Frame,6 ft.x4 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-5)
- EXCEL BLADES Razor Saw Set with K5 Handle & 2 Blades (55670IND)
- BROTHER Cartridge, Tape, 3/4"" (BRTTZE243)
- GENERAL Paper Bags, 30 lbs Cap., #4, 5"w x 3.33"d x 9.75"h, Kraft, PK500 (18404)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-CF)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- QUARTET Bulletin Board, Fabric Surface, 48"x36", Gray/Graphite Frame (QRT7694G)
- GHENT Wood Frame Natural Corkboard, 24in X 36in (1423-1)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUH1)
- QUARTET Bulletin/Dry-Erase Board, Melamine/Cork, 48 x 36, White/Brown, Oak Finish Frame (S554)
- UNIVERSAL BATTERY Universal 43713 Bulletin Board Natural Cork 36 x 24 Aluminum Frame (43713)
- Partners Brand Bulletin Boards