Shop All Bulletin Boards
Partners Brand
Cork Board with Oak Frame, 5' x 3', Brown, 1/Each
Mfr # BCW6036
Zoro # G2286258
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5'
- Board Material Cork
- Board Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BCW6036
- Zoro # G2286258
- UPC # 848109046198
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 5' |
Details
Board Material | Cork |
Board Color | Brown |
Item | Cork Board w/Oak Frame,5 ft.x3 ft. |
Description
Cork Board w/Oak Frame,5 ft.x3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Postal Bench Scale, LCD, 397 lb (GGS_75055)
- DYMO 4" x 2-1/8" Black/White Shipping Labels, Pk220 (30323)
- TAPE LOGIC Tape Logic® Labels, "Part Number", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1169)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 10/50)
- GHENT Fabric Bulletin Board 24"x36", Gray (TF23-91)
- MASTERVISION Bulletin Board, Cork, 94-1/2" W (SF362001233)
- QUARTET Cork Bulletin Board 4ft.x3ft., Aluminum Frame (2304)
- QUARTET Cork Bulletin Board, Oak, Indoors (300)
- BI-SILQUE Board, Ayda, Fab, Gry, 36X48 (BVCFA05429214)
- GHENT Bulletin Board, 72-1/2 in. W, Ocean (AV46-191)
- MASTERVISION Board, Cork, 3X4, Blk (BVCSF152209368)
- Partners Brand Bulletin Boards