Shop All Bulletin Boards
Partners Brand
Cork Board with Oak Frame, 4' x 3', Brown, 1/Each
Mfr # BCW4836
Zoro # G2286203
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4'
- Board Material Cork
- Board Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BCW4836
- Zoro # G2286203
- UPC # 848109046181
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 4' |
Details
Board Material | Cork |
Board Color | Brown |
Item | Cork Board w/Oak Frame,4 ft.x3 ft. |
Description
Cork Board w/Oak Frame,4 ft.x3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Invisible Tape, 3/4"x1296", 1" Core, PK12 (UNV83436)
- BRADY Ink Cartridge (J40-CMY)
- SMEAD Wallet, 2", Elastic Cord, Blue, PK10 (77203)
- BANKERS BOX Med-Duty Storage Box, Letter/Legal, 12" x 16.25" x 10.5", Kraft, PK20 (1277008)
- UNIVERSAL Cork Bulletin Bar, Brown, 24 x 1 (UNV43424)
- QUARTET Fabric Bulletin Board 48x36", Black (7684BK)
- QUARTET Cork Bulletin Board 36"H x 48"W (B244LC)
- GHENT Rubber Bulletin Board 48-1/2" x 60-1/2, Black (ATR45-BK)
- UNITED VISUAL PRODUCTS Pedestal Dry Erase Display Board 24"x58", White (UVWPS2436-CHROME-WHITE)
- QUARTET Foam Bulletin Board 48"x36", Black (B344A)
- FLIPSIDE Cork Roll, 4ft x 6ft, 6mm Thick (38005)
- Partners Brand Bulletin Boards