Shop All Bulletin Boards
Partners Brand
Cork Board with Oak Frame, 3' x 2', Brown, 1/Each
Mfr # BCW3624
Zoro # G2286197
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3'
- Board Material Cork
- Board Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BCW3624
- Zoro # G2286197
- UPC # 848109046174
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 3' |
Details
Board Material | Cork |
Board Color | Brown |
Item | Cork Board w/Oak Frame,3 ft.x2 ft. |
Description
Cork Board w/Oak Frame,3 ft.x2 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Kraft Paper 36" x 1225 ft., 40 lb. Basis Weight (5PGN4)
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 24" x 28", Kraft, 5/Bundle (55VJ70)
- AZAR DISPLAYS Small Dry Erase White Board (300228)
- 3M 3M™ ST181 Heavy Duty Carton Sealing Tape Dispenser, 2", Red/Black, 1/Each (TD3MST181)
- SAFCO Presentation Board (CTMBMC)
- ICEBERG Frameless Designer Cork Bulletin Board, 3 (35011)
- GHENT Display Rail 72"W x 1"H, Natural (MR6-6)
- QUARTET Cork Bulletin Board, Oak, Indoors (300)
- GHENT Rubber Tack Roll 4x12 ft., Black (RRT16-412-BK)
- MEAD Cork Bulletin Board 36"H x48"W, Oak (85367)
- MEAD Board, Cork, 3X2 (MEA85361)
- Partners Brand Bulletin Boards